Add More Items
View All Quick Selects
Below you can add an image for 'fish tape' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Milwaukee® Polyester Fish Tapes Feature A High Flexibility Tape For The Easiest Fishing. The Triple Strand Design Won'T Kink and Delivers A More Durable Tape. A Low Friction Case Provides A Smooth Payout and Easy Rewind.
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$87.99
Each
Milwaukee® Steel Fish Tapes Feature A Low Friction Case Providing Smooth Payout and Easy Rewind. The Blue Tempered Steel Balances Strength and Flexibility For Easier Fishing.
$27.99
Flexible Metal Leader Fish Tape, Extruded Polymer Material, 17 In Overall Length, 125 FT Tape Size, 4.5 MM Case Diameter, 11 LB
Nacogdoches Availability: Out Of Stock
$130.14
Fish Tape, 4.5MM, FTSP45-240FMLT, 240FT Tri
$216.87
Fish Tape, 200 FT Length, 500 LB Tensile Strength, Leader Tape End, 5.8 LB
$456.32
These High-Leverage Pliers Were Designed Specifically For Fish Tape Pulling. Quickly and Easily Pull 1/8'' or 1/4'' (3 or 6 MM) Flat Steel Fish Tape Without Damaging The Tape. The Hot-Riveted Joint Ensures Smooth Action and No Wobble In The Handle. Precision-Hardened Plier Head and Induction-Hardened Cutting Knives Make This The Tool That Will Be In Your Bag For Life.
$52.66
Fish Tape With Spiral Leader, Fiberglass Material, 200 FT Overall Length, 200 FT L X 3/16 In W;7 In Leader;60 M L X 4.8 MM W Tape Size, 17 In Case Diameter, 6.2 LB
$523.44
Fish Tape, 4.5MM, FTSP45-125NCT, 125FT Tri
$137.11
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 100 FT, Tape End: Leader, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 12 In, Replacement Tape: 31-152, Diameter: 3/16 In
$293.78
The Klein Tools' 240-Foot High Carbon Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etch
$94.11
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 200 FT, Tape End: Eyelet, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 16 In, Replacement Tape: 31-165, Diameter: 3/16 In
$945.17
DGTL FT Blued STL W/Blueview 240'
$139.99
Side-Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/14 In Jaw Width, 1.13 LB
$71.84
Our 75-Foot (22.9 M) High Flex Polyester Fish Tape Is The Perfect Wire Pulling Solution Where Flexibility Meets Strength. The Polyester Material Provides A Highly Flexible and Lightweight Tape Compared to Steel While The Triple Strand Design Delivers Increased Durability and Strength Compared to Fiberglass. The Low Friction Case and Optimized Feed Angle Create A Smooth Payout and Easy Retraction. The Bright Orange Strand Woven Into The Triple Strand Improves Visibility For Easier Locating Of The Tape.
$83.43
Klein Tool'S 40-Foot Glow-In-The-Dark Fish Tape Provides A Bright Glow For Use In Any Low Light. The Unique Clear Case Permits Ambient Light to Easily Charge The Glow Tape and Tip. The Fiberglass Tape Is Fully Removable From Case For One-Way Wall Cavity, Drop Ceiling, and Conduit Pass Through Feeding. The Anchor End Features A Stainless-Steel Fish Rod Connector So Any Of Our Fish Rod Accessories Can Be Attached to The End Of The Fish Tape, Allowing This Fish Tape to Also Function As A Super-Flex Glow Rod.
$64.26
The Klein Tools' 100-Foot Fiberglass Fish Tape With Spiral Steel Leader Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape F
$243.33
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape With Spiral Steel Leader Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easie
$157.25
Klein Tools’ First Fully Glow-In-The-Dark Fish Tape. The Unique Clear Case Permits Ambient Light to Easily Charge The Glow Tape and Tip, Providing A Bright Glow For Use In Low Light. The Fiberglass Tape Is Fully Removable From Case For One-Way Wall Cavity, Drop Ceiling, and Conduit Pass Through Feeding. The Anchor End Features A Stainless-Steel Fish Rod Connector So Any Of Our Fish Rod Accessories Can Be Attached to The End Of The Fish Tape, Allowing This Fish Tape to Also Function As A Super-Flex Glow Rod
$52.46
The Klein Tools' 120-Foot, High-Carbon Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etc
$68.73
The Klein Tools' 240-Foot Stainless Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etched
$146.16
20
Popularity
Default